Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp809.900
Spesifikasi
Compatible with BrandSMC
Compatible with Manufacturer Part NumberAC40, AC40B, AC40C
Compatible with SeriesAC
ItemInterface
Overall Height (mm)62
Overall Length (mm)36
Overall Width (mm)24
SeriesAC-D
StandardsRoHS Compliant
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These modular connectors are used to connect filters, regulators, and lubricators together on an air supply system. They should match the brand and series of the modular units.

Ulasan Produk

Tidak ada ulasan