SLOAN Exposed Top Spud Automatic Flush Valve

Sebelum PPN:
Rp27.999.900
Spesifikasi
Basic Power SourceElectric
Fixture ConnectionTop Spud
Flush ModeSingle Flush
Gallons per Flush (gpf)1.6
Inlet Size (inch)1 IPS
ItemAutomatic Flush Valve
Pressure Range (psi)15 to 80
Rough-In (inch)11 1/2
Sensor Range (inch)22 to 42
Spud Coupling (inch)1 1/2
StandardsADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC
UNSPSC40141609

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic toilet flush valves are sized to fit tankless toilets. These sensor-operated valves have a spud coupling for attaching to a toilet spud. They typically have higher water volume than urinal flush valves.

Ulasan Produk

Tidak ada ulasan