SLOAN Concealed Manual Flush Valve Top Spud

Sebelum PPN:
Rp8.299.900
Spesifikasi
Fixture ConnectionTop Spud
Flush ModeSingle Flush
Gallons per Flush (gpf)1.6
Inlet Size (inch)1 IPS
ItemManual Flush Valve
Pressure Range (psi)15 to 80
Rough-In (inch)14 1/2
Spud Coupling (inch)1 1/2
StandardsADA, BAA, cUPC
UNSPSC40141609

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual toilet flush valves are sized to fit tankless toilets. These hand-activated valves have a spud coupling for attaching to a toilet spud. They typically require a high-pressure water supply to operate.

Ulasan Produk

Tidak ada ulasan