SECURITY DOOR CONTROLS Infrared Motion Sensor (Detektor Gerak Inframerah)

Sebelum PPN:
Rp8.399.900 - Rp8.799.900
Spesifikasi
ItemInfrared Motion Sensor
Overall Width (inch)7
Product TypeInfrared Motion Sensor
Technology TypePassive Infrared
UNSPSC46171503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wave-to-open exit devices pair with access control systems to open doors without physical contact. Waving a hand in front of the device activates opening of the door. These units help prevent the spread of germs or contamination in public buildings or where health and safety are a priority, such as hospitals and healthcare facilities.

Ulasan Produk

Tidak ada ulasan