SCHLAGE Lever Lockset Mechanical Dummy Grd. 1

Sebelum PPN:
Rp5.199.900
Spesifikasi
ADA CompliantYes
ANSI Grade1
ANSI/BHMA FinishDark Oxidized Satin Bronze, Oil Rubbed
ApplicationCommercial
Backset (inch)2 3/4
FeaturesSnap-On Rose
Fire Rating (hour)3
Hand OrientationNon-Handed
IncludesStrike
Includes CoreCore Not Included
ItemDoor Lockset
Key TypeNot Keyed
Keyway TypeNone
Knob Handle MaterialsBronze
Ligature ResistantNot Ligature-Resistant
Locking/Unlocking AccessNot Lockable (Outside)
Locking/Unlocking Access - InsideNot Lockable
Lockset FunctionDummy
Lockset Handle TypeLever
Lockset StyleND Athens
Lockset TypeMechanical
Maximum Door Thickness (inch)2 1/8
Minimum Door Thickness (inch)1 5/8
Mortise / CylindricalCylindrical
Number of Keys0 (Zero)
Number of Pins0 (Zero)
Performance Grade1
UNSPSC46171503
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dummy lever locksets are decorative pieces that have no locking mechanism and do not turn. They’re used with doors that simply need to be pulled open.

Ulasan Produk

Tidak ada ulasan