Parker Single Remote Pilot Valve

Sebelum PPN:
Rp2.099.900
Spesifikasi
ItemSingle Remote Pilot Valve
Maximum Operating Pressure (psi)232
Maximum Temperature Range (°F)-40 to 140
UNSPSC31160000
UsesGeneral Pneumatics Applications
VacuumExternal Pilot
Valve Actuator/ReturnRemote Pilot / Air Return
Valve Port Size (inch)1/4 NPT
Valve Ways and Positions4-Way/2-Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parker Viking series pilot-operated inline air control valves are pilot-operated for simple media pressure-actuated opening and closing. They have a compact design and offer suitability for harsh industrial and mobile use, particularly in rail, agri-food, forestry, oil and gas, military, and transportation applications. A range of versions is available to suit a variety of high and low temperatures and pressures, ranging from vacuum to 232 PSG.

Ulasan Produk

Tidak ada ulasan