OMRON Counters - Time Totalizer LCD

Sebelum PPN:
Rp8.999.900 - Rp10.999.900
Spesifikasi
Counter Display TypeLED
Cutout DIN Size1/8
Digit ColorGreen/Yellow
Display FeaturesNot Applicable
IP RatingIP66
Mounting StyleDIN Track
Number of Digits6
Output Rating (mA)100 @30VDC
Overall Height (inch)19 1/4
Overall Width (inch)2
Reset TypeRemote Signal
StandardsCCC, cULus, EN 61812-1, RCM, UKCA, UL508/CSA C22.2 1:14, VDE 0106/P100
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Totalizers measure the running time of equipment. These meters help evaluate the cost of running a machine versus the production output they provide. They also help determine when a machine or its parts may need replacement or maintenance.

Ulasan Produk

Tidak ada ulasan