NORTECH Static Conductive Heavy Duty

Sebelum PPN:
Rp17.999.900
Spesifikasi
ColorBlack
Fits Vacuum BrandNortech
Hose Dia. (inch)2
Hose Length (ft)20
ItemVacuum Hose
Length (ft)20
MaterialNeoprene
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antistatic vacuum hoses help prevent the buildup and discharge of static electricity during vacuuming. Also known as static-dissipating hoses, they reduce the risk of combustible dust ignition in dry, dusty environments such as woodworking shops and material handling plants.

Ulasan Produk

Tidak ada ulasan