Non Brand Straight Flute Drill J Carbide

Sebelum PPN:
Rp809.900 - Rp1.099.900
Spesifikasi
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2770
Depth:Dia. Ratio5xD
Drill Bit Point Angle (°)140
Drill Bit Point TypeNotched Point
Drill Bit SizeJ
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Drill Length ClassJobber Length
Flute Length (inch)1 1/2
Flute TypeStraight
Helix Angle (°)0 (Zero)
ItemStraight Flute Drill Bit
Material - MachiningCarbide
Material Grade - MachiningC2
Measurement SystemLetter
Number of Flutes2
Overall Length (inch)2 11/16
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH, K, M, P, S
Shank Diameter (inch)17/64
Shank Type - MachiningStraight
StandardsNot Rated
UNSPSC27112801
Web ConstructionTapered
Web ThinningThinned

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press.

Ulasan Produk

Tidak ada ulasan