Non Brand Stationary Wall Mount Desk

Sebelum PPN:
Rp3.499.900
Spesifikasi
AssemblyUnassembled
ColorGray
Drawer Depth (inch)22 3/8
Drawer Height (inch)3 7/8
Drawer Width (inch)24
FinishPowder Coated
FoldingNo
Frame Gauge16 ga
IncludesHardware,Bracket
Includes Assembly ToolsNo
Includes Mounting HardwareYes
ItemStationary Wall Mount Desk
LockingYes
Mounting Hardware IncludedMounting Bracket
Mounting Pattern(2)3/10 holes per 2 Sides
Number of Drawers1
Number of Keys2
Number of Locking Drawers1
Number of Storage Compartments3
Open Depth (inch)24 1/4
Overall Height (inch)11 7/8
Overall Width (inch)23 1/4
Product TypeStationary Wall Mount Desk
Self-ClosingNo
UNSPSC24102006
Work Surface Depth (inch)13 3/8
Work Surface Width (inch)24 3/8
Writing Surface Slope (°)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These desks mount to walls and provide static worksurfaces that protrude out from a wall.

Ulasan Produk

Tidak ada ulasan