Non Brand Square End Mill

Sebelum PPN:
Rp429.900 - Rp569.900
Spesifikasi
Corner Radius (inch)0.01
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Helix AngleVariable
ItemCorner Radius End Mill
Material Grade - MachiningMicrograin
Measurement SystemFractional Inch
Overall Length (inch)1 1/2
Single End/Double EndSingle End
UNSPSC23172005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose carbide corner-radius end mills cut a wide range of materials. Carbide end mills provide excellent wear and heat resistance and are harder than high-speed steel or cobalt end mills.

Ulasan Produk

Tidak ada ulasan