Non Brand Rod Seal Rod Nitrile (Sil Rod)

Sebelum PPN:
Rp78.900 - Rp98.900
Spesifikasi
ColorBlack
ItemRod Seal
Max. Speed (fps)3.0
Maximum Pressure (psi)5000
Seal Durometer70 Shore A
Seal MaterialNitrile
Seal TypeDouble-Lip Deep Z
Shell Durometer95 Shore A
Shell MaterialUrethane
Temperature Range (°F)-65 to 220
UNSPSC31181602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep-Z rod seals are a type of symmetrically loaded U-cup seal. Also called double-lip U-cups and lip seals, they have nitrile lips and a urethane base to provide good stability and support large loads. They have an enhanced extrusion resistance at high pressure and low temperatures and are used with heavy-duty cylinders.

Ulasan Produk

Tidak ada ulasan