Non Brand M6179 Aramid Felt Shape Sheet

Sebelum PPN:
Rp519.900 - Rp8.199.900
Spesifikasi
Backing TypePlain
ColorOff White
GradeSynthetic
ItemAramid Felt Sheet
MaterialSynthetic Aramid Felt
Maximum Temperature (°F)425
Reinforcement MaterialAramid
ShapeSheet
UNSPSC31160000
Width (inch)36
Wool Content (%)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synthetic aramid firm felt is lightweight, durable, and flame-resistant. This cut-resistant felt is often used for protective clothing, electrical insulation, automotive and aerospace parts and components, and other applications involving elevated temperatures.

Ulasan Produk

Tidak ada ulasan