Non Brand M6172 Felt Sheets

Sebelum PPN:
Rp269.900 - Rp709.900
Spesifikasi
Backing TypePlain
ColorGray
Durometer25A
GradeF7
ItemWool Felt Sheet
Length (inch)12
MaterialWool Felt
Maximum Temperature (°F)200
Minimum Temperature (°F)-80
ShapeSheet
Tensile Strength (psi)250
UNSPSC11162124
Vibration AbsorptionMedium
Width (inch)12
Wool Content (%)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
F7 graded felt has high density and is preferred for applications exposed to continual impact, pressure, or movement. It absorbs and retains oils and is often used for grease retainer washers, wipers, and wicks. Other applications include dust shields for automotive parts and vibration mountings.

Ulasan Produk

Tidak ada ulasan