Non Brand M6161 Felt Sheets

Sebelum PPN:
Rp479.900 - Rp1.699.900
Spesifikasi
Abrasion ResistanceGood
Backing TypePlain
ColorOff White
Durometer25A
Firmness (psi)6
GradeF5
ItemWool Felt Sheet
Length (inch)12
MaterialWool Felt
Maximum Temperature (°F)200
Minimum Temperature (°F)-80
ShapeSheet
Tensile Strength (psi)400
UNSPSC11162124
Vibration AbsorptionMedium
Width (inch)12
Wool Content (%)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
F5 graded felt is not as dense or hard as F1 and F3 graded felt, but is often preferred for seat pads, floor mats, or other solid cushioning applications. It can also be used for vibration mountings, grease retainer washers, wipers, wicks, and dust shields.

Ulasan Produk

Tidak ada ulasan