Non Brand M6150 Felt Sheets

Sebelum PPN:
Rp359.900 - Rp2.499.900
Spesifikasi
Abrasion ResistanceExcellent
Backing TypePlain
ColorGray
Durometer35A
Firmness (psi)13
GradeF3
ItemWool Felt Sheet
Length (inch)12
MaterialWool Felt
Maximum Temperature (°F)200
Minimum Temperature (°F)-80
ShapeSheet
Tensile Strength (psi)400
UNSPSC11162124
Vibration AbsorptionHigh
Width (inch)12
Wool Content (%)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
F3 graded felt is not as durable or dense as F1 graded felt. It has high vibration absorption and abrasion resistance qualities, which makes it suitable for aircraft, automobile, and machine component applications, such as vibration mounts, bumpers, oil seals, gaskets, and precision lubrication wicking.

Ulasan Produk

Tidak ada ulasan