Non Brand Ribbon Label Printer Wax Intermec

Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorBlack
Compatible Printer BrandIntermec
Core Dia. (inch)1
ItemLabel Printer Ribbon
Ribbon Length (ft)1499
Ribbon MaterialWax
Ribbon Width4.09
Rolls per Case6
UNSPSC44103112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wax thermal transfer ribbons create smudge-resistant images and are suitable for labels that will be used in indoor environments where they will not be exposed to abrasion, harsh chemicals, or sunlight, such as retail stores or warehouses.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait