Non Brand Jobber Drill Set Carbide

Sebelum PPN:
Rp27.999.900 - Rp34.999.900
Spesifikasi
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit Point Angle (°)118
Drill Bit Point TypeSplit Point
Drill Bit Size (mm)1.00-12.50 by 0.50
Drill Bit Sizes Included (mm)1.00, 1.50, 10.00, 10.50, 11.00, 11.50, 12.50, 12, 2.00, 2.50, 3.00, 3.50, 4.00, 4.50, 5.00, 5.50, 6.00, 6.50, 7.00, 7.50, 8.00, 8.50, 9.00, 9.50
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle (°)25
ItemJobber Drill Bit Set
Largest Drill Bit Size (mm)12.5
Material - MachiningCarbide
Material Grade - MachiningC2
Measurement SystemMetric
Number of Drill Bits24
Primary Material ApplicationAll Materials
Shank Diameter (mm)1.00 to 12.50
Shank Type - MachiningStraight
Smallest Drill Bit Size (mm)1
Spiral DirectionRight Hand
StandardsNot Rated
UNSPSC27112801
Web ConstructionSplit
Web ThinningThinned

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain carbide jobber-length drill bits, which provide excellent hardness, wear resistance, and heat resistance. Carbide drill bits are harder than high-speed steel or cobalt jobber-length drill bits. They require a rigid setup such as a fixed-spindle machine. The bits create precise holes with a smooth finish and often eliminate the need for reaming the holes after drilling. These sets include multiple drill bits in a range of sizes.

Includes (mm): 1.0 Twist Drill, 1.5 Twist Drill, 10.0 Twist Drill, 10.5 Twist Drill, 11.0 Twist Drill, 11.5 Twist Drill, 12.5 Twist Drill, 12 Twist Drill, 2.0 Twist Drill, 2.5 Twist Drill, 3.0 Twist Drill, 3.5 Twist Drill, 4.0 Twist Drill, 4.5 Twist Drill, 5.0 Twist Drill, 5.5 Twist Drill, 6.0 Twist Drill, 6.5 Twist Drill, 7.0 Twist Drill, 7.5 Twist Drill, 8.0 Twist Drill, 8.5 Twist Drill, 9.0 Twist Drill, 9.5 Twist Drill

Ulasan Produk

Tidak ada ulasan