Non Brand Straight Shank Jobber Drill F Carbide (Mata Bor Lurus)

Sebelum PPN:
Rp829.900 - Rp1.499.900
Spesifikasi
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2570
Drill Bit SizeF
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle (°)25
ItemJobber Length Drill Bit
Material - MachiningCarbide
Material Grade - MachiningC2
Measurement SystemLetter
Number of Flutes2
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH, K, M, N, O, P, S
Shank Diameter (inch)1/4
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNot Rated
UNSPSC27112801
Web ConstructionSplit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TiN coating on these drill bits protects them from wear and heat when drilling steel, stainless steel, and aluminum. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece, and they have a straight shank that installs into a drill chuck or similar toolholder.

Ulasan Produk

Tidak ada ulasan