Non Brand Straight Shank Jobber Drill D Carbide (Mata Bor Lurus)

Sebelum PPN:
Rp679.900 - Rp869.900
Spesifikasi
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2460
Depth:Dia. Ratio8xD
Drill Bit Point Angle (°)118
Drill Bit Point TypeSplit Point
Drill Bit SizeD
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Drill Length ClassJobber Length
Flute Length (inch)2
Flute TypeSpiral
Helix Angle (°)25
ItemJobber Length Drill Bit
Material - MachiningCarbide
Material Grade - MachiningC2
Maximum Drilling Depth (inch)2
Measurement SystemLetter
Number of Flutes2
Overall Length (inch)3 1/4
Primary Material ApplicationAll Materials
Primary Material Application ISO CodeH, K, M, N, O, P, S
Shank Diameter (inch)15/64
Shank Length (inch)1 1/4
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNot Rated
UNSPSC27112801
Web ConstructionSplit
Web ThinningThinned

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits come in standard letter sizes. The trade letter size for each drill bit indicates its compatibility with other tools that have the same trade letter size. The bits have a bright finish that is not affected when the bits' cutting edges are resharpened. They also have spiral flutes that evacuate chips as the bits drill into a workpiece, and they have a straight shank that installs into a drill chuck or similar toolholder.

Ulasan Produk

Tidak ada ulasan