Non Brand High Temp Hose Nozzle

Sebelum PPN:
Rp269.900 - Rp469.900
Spesifikasi
Adjustable StreamAdjustable Stream
ColorGray
Connection GenderFemale
Connection Size (inch)3/4
Connection TypeGHT
ConstructionHi-Temp Poly
FeaturesAdjustable Spray
Flow ControlSlide Valve
ItemHigh Temp Hose Nozzle
Locking MechanismNo
Maximum Flow Rate (GPM)10
Maximum Pressure (psi)60
Maximum Temperature (°F)100
Minimum Flow Rate (gpm)2.5
Minimum Temperature (°F)35
Nozzle DesignPistol Grip
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pistol-grip nozzles provide trigger control of water flow and pressure. Their tip sits at a right angle to the hose and sets the wrist in a neutral position for more precise control and a more comfortable grip than straight nozzles.

Ulasan Produk

Tidak ada ulasan