Non Brand Harris Series 6290-NX Torch (Mata Las Potong)

Sebelum PPN:
Rp129.900
Spesifikasi
Compatible Fuel TypeNatural Gas, Propane
Compatible ManufacturerHarris
Flame TypeMedium Preheat
For Torch TypeHandheld, Machine
Fuel Flow Rate (scfh)7.5
ItemCutting Tip
Maximum Cutting Thickness (inch)5/8
Pressure Rating (Oxygen) (psi)30 to 40
Tip DesignTwo Piece
Tip Series6290-NX
Tip Size0 (Zero)
UNSPSC23171511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose tips feature a medium preheat setting for cutting most clean steel. They are commonly used for both hand and machine torch cutting in industrial and light fabrication as well as repair and maintenance applications.

Ulasan Produk

Tidak ada ulasan