Non Brand Trim Line Channelizer G6579 (Tiang Pembatas Jalan)

Sebelum PPN:
Rp649.900
Spesifikasi
Base ColorBase Not Included
Base MaterialNot Included
Body ColorWhite
Body MaterialHDPE
Conical Height (inch)42
Height of Reflective Stripe (inch)(1) 4, (1) 6
IncludesBase
Includes Reflective StripingYes
Includes Weighted BaseNo
Installation TypeTemporary
ItemTrim Line Channelizer
LegendBlank
Meets MUTCD RequirementsYes
NestableYes
Number of Reflective Stripes2
Outside Diameter (inch)7 1/2
Overall Height (inch)49 3/4
Product TypeChannelizer
Reflective GradeHigh-Intensity Prismatic
Reflective Stripe ColorRed/Silver
Top StyleLooper
UNSPSC46151501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These channelizer cones indicate hazards and block pedestrian traffic in parking lots, on walkways, and in other non-roadway applications.

Ulasan Produk

Tidak ada ulasan