Non Brand End Mill Carbide

Sebelum PPN:
Rp449.900 - Rp5.599.900
Spesifikasi
Cutting DirectionRight Hand
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
Helix Angle (°)30
Material Grade - MachiningMicrograin
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/Double EndSingle End
UNSPSC23172005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-cutting carbide square end mills for cutting steel and cast iron have a variable helix angle (sometimes called variable pitch) that minimizes harmonics and chatter to allow for higher cutting speeds than standard helix mills.

Ulasan Produk

Tidak ada ulasan