Non Brand Cutting Tip Victor Series 3-101 (Mata Las Potong)

Sebelum PPN:
Rp229.900
Spesifikasi
Compatible Cutting AttachmentCA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
Compatible Fuel TypeAcetylene
Compatible ManufacturerVictor
Flame TypeLight to Medium Preheat
For Torch TypeHandheld, Machine
Fuel Flow Rate18 to 30 scfh (Acetylene)
ItemCutting Tip
Kerf Width (inch)0.12
Maximum Cutting Speed (inch/minute)13
Maximum Cutting Thickness (inch)3
Minimum Cutting Speed (inch/minute)10
Minimum Cutting Thickness (inch)3
Oxygen Flow Rate (scfh)20 to 33 (Preheat), 270 to 320 (Cutting)
Pressure Rating (Fuel) (psig)10 (Acetylene)
Pressure Rating (Oxygen) (psig)40 to 50 (Cutting), 6 to 17 (Preheat)
Tip DesignOne Piece
Tip Series3-101
Tip Size4
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose tips feature a medium preheat setting for cutting most clean steel. They are commonly used for both hand and machine torch cutting in industrial and light fabrication as well as repair and maintenance applications.

Ulasan Produk

Tidak ada ulasan