Non Brand Carbide Countersink 6 Flutes (Mata Bor Countersink)

Sebelum PPN:
Rp679.900 - Rp6.799.900
Spesifikasi
Finish - MachiningBright (Uncoated)
ItemCountersink
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Flutes6
Pilot GuideNo
Primary Material ApplicationTitanium
Primary Material Application ISO CodeS
Shank Type - MachiningStraight
UNSPSC27112812

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid carbide countersinks provide excellent wear resistance when machining the toughest materials, such as cast iron and stainless steel. Six-flute countersinks provide fast material removal and leave a smooth finish as they expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. They remove more material with each revolution and typically provide more wear resistance than countersinks with fewer flutes.

Ulasan Produk

Tidak ada ulasan