Non Brand Beaker Glass Low Form Set (Gelas Kimia)

Sebelum PPN:
Rp289.900 - Rp939.900
Spesifikasi
AutoclavableYes
Basic MaterialGlass
Beaker TypeLow Form
Body ColorNone
Body MaterialBorosilicate Glass
Capacity (fl oz)8.45, 13.52, 20.28
Capacity (ml)250, 400, 600
ClarityTransparent
Disposable/ReusableReusable
Glassware ClassA
Graduation Increments (ml)25, 50
Graduation StylePrinted
Includes (ml)250 Beaker, 400 Beaker, 600 Beaker
Includes GraduationsYes
ItemBeaker Set
Product TypeBeaker Set
Special FeaturesDouble Graduated Metric Scale, Marking Area, +/- 5% Tolerance
Sterile/Non-SterileNon-Sterile
UNSPSC41121803
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass beaker sets include a selection of sizes to suit most needs.

Ulasan Produk

Tidak ada ulasan