LEARNLAB Lockout Tag Out Training System

Sebelum PPN:
Rp729.999.900 - Rp809.999.900
Spesifikasi
Included Training SystemSafety Lockout Tagout Training System
ItemTraining System
Number of Trainees Supported6
Product TypeTraining System
Reference Material LanguageArabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish
Total Number of Components6
Training Hardware Kit Depth (inch)24
Training Hardware Kit Height (inch)26
Training Hardware Kit Width (inch)24
Training Hardware LanguageEnglish
UNSPSC60106108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout/tagout (LOTO) training systems allow employees to learn, practice, and evaluate how to safely implement lockout/tagout procedures.

Ulasan Produk

Tidak ada ulasan