Icom Rugged Marine Band Black Box

Sebelum PPN:
Rp27.999.900 - Rp33.999.900
Spesifikasi
Audio Output (W)2, 15
Band TypeVHF
Channel Capacity70
Channel ScanYes
Digital Radio TechnologyDSC
Display TypeAlphanumeric
Encryption-CapableNo
Frequency Range (MHz)156.025-157.425 (Tx), 156.050-163.275 (Rx)
ItemMarine Two-Way Radio
License RequiredYes
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-4
Navigation AidsGPS
Overall Height (inch)3 1/8
Overall Length (inch)4 3/8
Overall Width (inch)8 1/2
Programming RequirementsPre-Programmed
Radio ApplicationMarine
Radio ClassificationTactical
Radio SeriesM410BB
Radio TransmissionAnalog
Radio TypeVehicle-Mounted
Repeater CapableYes
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.

Ulasan Produk

Tidak ada ulasan