DAYTON Overload Relay IEC Thermal Auto/Manual

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp369.900 - Rp879.900
Spesifikasi
Auxiliary Contact Form1NO/1NC
ItemOverload Relay
Mounting StyleDirect To Contactor
Number of Poles3
Overload Protection TypeThermal
Relay StyleIEC
Reset TypeAuto, Manual
StandardsIEC 60947-4-1, CSA, UL Listed
Trip Class10
UNSPSC39121520

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These IEC thermal overload relays prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. Thermal units, also known as heaters, contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.

Ulasan Produk

Tidak ada ulasan