Sebelum PPN:
Rp11.999.900
Spesifikasi
Compatible Product TypeVideo Door Stations
Compatible SeriesJF-DVF, JK-DVF, JO-DVF, JP-DVF
FeaturesVandal Resistant, Weather Resistant
IncludesMounting Hardware
ItemAngle Box
Overall Depth (inch)2 1/4
Overall Height (inch)10 7/16
Overall Width (inch)5 1/2
Product TypeAngle Box
UNSPSC43221525

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Boxes for intercoms attach to various mounting surfaces and provide secure mounting locations for intercom stations. They keep wiring and other operating components contained and help prevent unauthorized access.

Ulasan Produk

Tidak ada ulasan