Ferno Adjustable Lifting Bridle
#Grup produk P112007517
Spesifikasi
| Part Number | 312390 |
|---|---|
| Load Limit (kg) | 272 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 418-1 harness for the SAR and Toboga 71.
Designed to keep the stretcher balanced during lifting operations. It's important to keep a SAR stretcher properly balanced during lifting operations. The proper balancing of the stretcher makes the recovery procedure safer and more comfortable for the patient. That's why we've equipped the 418-1 harness with a four-point centre of gravity system, which facilitates the lifting and rescue procedures. The 418-1 harness is designed to allow Toboga 71 series stretchers by FERNO to be safely and properly lifted.
Why to choose the 418-1 harness
- It keeps the stretcher in balance. The centre of gravity system with four anchoring points ensures the proper lifting of Toboga 71 stretchers, without the risk of imbalance.
- It's practical. The self-closing carabineers are designed specifically for the Toboga 71 stretcher's anchoring points, and are therefore quick and easy to apply. What's more, the colour coded restraints allow the anchoring direction to be immediately identified.
- It's durable. The materials with which the restraints and carabineers are made guarantee maximum durability.
Designed to keep the stretcher balanced during lifting operations. It's important to keep a SAR stretcher properly balanced during lifting operations. The proper balancing of the stretcher makes the recovery procedure safer and more comfortable for the patient. That's why we've equipped the 418-1 harness with a four-point centre of gravity system, which facilitates the lifting and rescue procedures. The 418-1 harness is designed to allow Toboga 71 series stretchers by FERNO to be safely and properly lifted.
Why to choose the 418-1 harness
- It keeps the stretcher in balance. The centre of gravity system with four anchoring points ensures the proper lifting of Toboga 71 stretchers, without the risk of imbalance.
- It's practical. The self-closing carabineers are designed specifically for the Toboga 71 stretcher's anchoring points, and are therefore quick and easy to apply. What's more, the colour coded restraints allow the anchoring direction to be immediately identified.
- It's durable. The materials with which the restraints and carabineers are made guarantee maximum durability.
Warning
The bridle is compatible with the Ferno® Models 71, 71-S, and 71-SS Basket Stretchers. Improper use of the bridle can cause injury.Feature
The main features of the 418 -1 harness:- Harness with four anchoring points.
- Pre-connected steel carabineers with automatic closures.
- Carabineers compatible with the Toboga 71 anchoring elements.
- Colour coded restraints.
- CE Marking.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Ferno%20Adjustable%20Lifting%20Bridle/edP112007517-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
