Sysbel IBC Polyethylene Spill Containment Pallet (Palet Penampung Tumpahan)
#Grup produk P112004839
Spesifikasi
| Capacity | 1 Drum |
|---|---|
| Capacity (L) | 1130 |
| Capacity (gal) | 298 |
| External Dimensions (HxLxW) (cm) | 90x135x135 |
| Forklift Operation | Quadridirectional operation |
| Loading Capacity (kg) | 1600 |
| Standard | EPA 40 CFR 264.175 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The IBC leaking tray is made of 100% polyethylene material, and has a seamless structure, which is safe and reliable. It has a large capacity of 298gallons (1130L), and has the characteristics of acid and alkali resistance, corrosion resistance and weather resistance, which can effectively prevent chemical The hazards caused by liquid leakage are suitable for the sub-packaging and storage and transportation of medium-sized containers.
- The tray is sturdy and durable, and the reinforced curling design around it has higher strength and can play the role of anti-collision and anti-breakage;
- Anti-skid leakage grille, removable and detachable, easy to clean and transport;
- There are supports in the middle of the tray and the bottom of the grille, which are safer and more reliable to use;
- The design of stacked sleeves reduces storage space and transportation costs;
- There is a forklift slot at the bottom, which can be transported by forklift and hydraulic truck from 4 directions, making the transport easy and fast;
- Comply with EPA 40 CFR264.175 standard and NPDES regulations.
- The tray is sturdy and durable, and the reinforced curling design around it has higher strength and can play the role of anti-collision and anti-breakage;
- Anti-skid leakage grille, removable and detachable, easy to clean and transport;
- There are supports in the middle of the tray and the bottom of the grille, which are safer and more reliable to use;
- The design of stacked sleeves reduces storage space and transportation costs;
- There is a forklift slot at the bottom, which can be transported by forklift and hydraulic truck from 4 directions, making the transport easy and fast;
- Comply with EPA 40 CFR264.175 standard and NPDES regulations.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nbP112004839-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
