Petzl Industrial Transport Bag (Tas Peralatan)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Capacity (L)60
Dimensions (cm)65x35x30
Maximum Load (kg)50
MaterialNylon, polyester, polyurethane, polypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable pack. 60 liters

Designed for regular to intensive use, TRANSPORT 60 is a comfortable and durable pack. The back panel, shoulder straps, and waistbelt are padded with thermoformed foam to optimize comfort, even when carrying heavy loads. It is constructed with high-strength TPU tarp material to withstand intensive use without premature wear. With a practical, freestanding design, it can also be hauled, hung open at a workstation, or carried using one of the three durable handles.
Feature
Optimal comfort:
- Back panel, shoulder straps, and waistbelt are padded with thermoformed foam to optimize comfort, even when carrying heavy loads

Durable construction:
- High-strength TPU (PVC-free) tarp material for regular to intensive use; it is resistant to UV exposure (doesn’t fade), to oil, grease, and high and low temperatures, and is chlorine-free (no odor)
- Welded bottom for abrasion and tear resistance

Ergonomic design:
- Freestanding pack
- Easy to carry by hand with three durable exterior handles
- Upper handle can be used to haul the pack (up to 50 kg)
- Interior handle can be used to hang the pack in an open position
- Three equipment loops
- BUCKET rope bag can be connected to the shoulder straps and carried in front
- Accessory pocket in the upper flap to store small tools or personal items
- Transparent pocket on upper flap for identification

Ulasan Produk

Tidak ada ulasan

Halaman Terkait