Petzl Industrial Bucket Bag (Tas Perkakas)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Capacity (L)30
Length (cm)42
Maximum Load (kg)50 (according to the protocol for the EN ISO 21898:2006 standard)
MaterialTPU, nylon, polyester, polypropylene
Interior Diameter (cm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freestanding bag. 30 liters

Simple and durable, the BUCKET 30 rope bag allows you to store up to 115 meters of 11 mm diameter rope. It remains upright and keeps its shape, even when empty, for easy access to the inside of the bag. It has padded shoulder straps for comfort, an exterior pocket to store personal items, and a marking area for quick identification of the contents of the bag. Made with TPU tarp material, it’s designed to withstand regular to intensive use. Available in three colors: yellow, red, and black.
Feature
Freestanding rope bag:
- 30 liters of volume can store up to 115 meters of 11 mm diameter rope
- Two interior loops make it possible to attach the two rope-ends for quick identification
- Four interior loops for racking equipment or connecting a TOOLBAG tool pouch
- Roll top closure to provide optimal protection against moisture
- Two large, comfortable handles for carrying by hand and hauling up to 50 kg
- A handle allows for positioning at the workstation
- Adjustable shoulder straps for carrying on the back
- External zippered pocket for personal items
- Marking area on the outside to quickly identify the contents of the bag

Excellent durability for intensive use:
- High-strength TPU (PVC-free) tarp material for regular to intensive use; it is resistant to UV exposure (doesn’t fade), to oil, grease, and high and low temperatures, and is chlorine-free (no odor)
- Water-resistant fabric

Ulasan Produk

Tidak ada ulasan