Sato Measuring Instruments Manufacturing Co., Ltd Indoor Heatstroke Heat Index Meter
#Grup produk P112004185
Spesifikasi
| Purpose | This product measures the heat index (WBGT), temperature, and humidity in a room without sunlight. |
|---|---|
| Accessories | 3 AA batteries (for monitor), instruction manual |
| Material | ABS, acrylic |
| Dimensions (mm) | 230x27x164 |
| Measurement Range (°C) | 0 to 50 (calculated value) |
| Power Supply | 3 AA batteries (DC4.5V) |
| Alarm Function | Heat index can be set in 1 degree increments within the range of 0 to 50 degrees Celsius |
| Clock Features | Radio-controlled watch (automatic reception of 40kHz/60kHz) 12/24 hour display, accuracy: ±1 second if standard radio reception is successful, ±45 seconds (monthly difference) if no radio reception is successful (quartz accuracy) |
| Humidity Measurement Accuracy (%RH) | ±5.0 (at 20 to 30°C, 40 to 80% RH), ±8.0 (other than the above) |
| Humidity Measurement Range (%) | 20.0 to 95.0 |
| Humidity Sensor | Polymer Resistance Change Humidity Sensor |
| Operating Environment Humidity (%) | 95 or less (no condensation) |
| Operating Environment Temperature (°C) | 0 to 50 |
| Temperature Measurement Accuracy (°C) | ±1.0 (at 10 to 40℃), ±2.0 (other than the above) |
| Temperature Sensor | Thermistor |
| Volume (dB) | On/off switch, large/small switch (large: approx. 80, small: approx. 65) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Displays the heat index warning level in four stages
Easy-to-read LCD displayThe large LCD allows you to easily check the display from a distance or from a wide range of angles
Radio-controlled clock Radio-controlled
clock eliminates the need to set the time and date
A stand and wall-mounting hole are provided on the back of the unit.
Depending on where you use it, you can place it on a table with the stand or hang it on the wall (hanging).
Easy-to-read LCD displayThe large LCD allows you to easily check the display from a distance or from a wide range of angles
Radio-controlled clock Radio-controlled
clock eliminates the need to set the time and date
A stand and wall-mounting hole are provided on the back of the unit.
Depending on where you use it, you can place it on a table with the stand or hang it on the wall (hanging).
Warning
*For indoor use only*JCSS calibration only supports temperature and humidity
*The included battery is for monitoring purposes, so the battery life may be shorter than specified.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
