MSI Monitor PRO (Layar Display)

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColorWhite
Screen Size (inch)27
Resolution (Pixel)2560 x 1440 (WQHD)
Refresh Rate (Hz)100
Response Time (m/s)1 (MPRT); 4 (GTG)
Panel TypeIPS
Adjustment Tilt (°)-5 ~ 20
Adobe RGB (%)93
Aspect Ratio16:9
Brightness (cd/m²)400
Color Bit10 bits (8 bits + FRC)
Contrast Ratio1300:1
DCI-P3 (%)93
Power Input (V)100~240 (50~60Hz)
SRGB (%)118
Video Ports2x HDMI™ 2.0b (2K@100Hz), 1x DisplayPort (1.2a)
Viewing Angle (°)178 (Horizontal); 178 (Vertikal)
speaker2x3W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Outstanding 27” 100Hz EyesErgo Business Monitor
Embrace a broader perspective and boost productivity with the 27-Inch EyesErgo monitor featuring a 100Hz refresh rate. Prioritizing well-being, EyesErgo technology minimizes strain through eye care and ergonomic design. Elevate your visual experience and work efficiency with seamless integration of hardware and software.
Feature
IPS Grade Panel
Instantly optimize the screen colors and brightness to ensure that you enjoy every detail at its best while creating your own on-line video

EyesErgo
An eye care solution designed with ergonomics in mind.

Less Blue Light PRO
Use a hardware solution to reduce the light emission in the blueviolet region of the blue light spectrum (wavelength 415 to 455 nm).

Eye-Q Check
Help have self-check eyes & remind to take a rest while using the monitor for a long time.

100Hz High Refresh Rate
Experience smooth gaming with a blazing fast 100Hz refresh rate, that gives you the upperhand in fast moving games.

VESA Certified DisplayHDR 400
Provide eye-catching detail through contrast and shadows adjustment.

Built-In Speaker
Built-in speakers allow you to listen clearly without connecting external speakers.

VESA Mountable
To be mounted on the wall of your office & home with a VESA standard design which can make it completely invisible on a desk

Ulasan Produk

Tidak ada ulasan