Beha Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Ultrasonik)

Sebelum PPN:
Rp38.999.900 - Rp72.999.900
Spesifikasi
Battery TypeAA
Display Size (inch)2.5
IP RatingIP40
Maximum Operating Temperature (°C)+50
Minimum Operating Temperature (°C)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beha-Amprobe Ultrasonic Leak Detector, 75mA Power Consumption, 16-Bit Resolution - ULD-400-RE Series - ULD-400-RE

To spot faults in a jiffy, quickly give your machinery the once-over with this ultrasonic leak detector from Beha-Amprobe. It's a handy device that uses ultrasonic waves to reveal hidden problems, so you don't have to dismantle your system. To use it, simply place the receiver's head against the apparatus and look at the large LCD screen to see real-time data. This product is ideal for a host of different jobs, such as valve maintenance, HVAC servicing and boiler repair, thanks to its ability to identify electrical, gas or fluid bleeds.

Applications
• Construction industry
• Facilities maintenance
• Electrical services

Are the headphones compatible with a hard hat?
The headphones are supplied with earbuds that are suitable for use with a hard hat.

Are there any battery-saving features?
Yes. This item comes with an automatic power-off feature that kicks in when it's been idle for 60 minutes.
Feature
Features & Benefits

• Detects a wide frequency range between 20 and 90kHz
• 3 filters remove disruptive background frequencies from noisy environments
• 105-hour battery life for continuous use in the field without downtime
• Light 235g weight is easy to handle
• Carry case included for convenient storage and protection

Ulasan Produk

Tidak ada ulasan