Beha Amprobe Phase Rotation Tester

Sebelum PPN:
Rp12.999.900
Spesifikasi
Battery TypeAAA
Connection TypeTest Lead
Current Consumption (mA)<3.5
Dimensions (mm)137 x 65 x 33
Display TypeLCD
Height (mm)33
Length (mm)137
Maximum Frequency (Hz)400
Maximum Operating Temperature (°C)+40
Maximum Voltage (V) 700
Minimum Frequency (Hz)16
Minimum Voltage (V)40
Non-ContactNon Contact
Overvoltage CategoryCAT IV 600V
Plug TypeCEE
Power SourceBattery
Safety CategoryCAT IV 600 V
Safety Category LevelCAT IV
Safety Category Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phase sequence display with LCD
Display of a missing or incorrectly connected outer conductor
Non-contact motor rotation indicator when the motor is running
De-energised identification of motor connections (U, V, W) via a manual drive
Product information
Fast detection of phase sequence in three-phase supply
Voltage range from 40 to 700 V, Frequency range 16 to 400 Hz
Product highlights
Robust housing with rubber protective cover
Detachable test leads
Measurement category CAT IV, 600 V
Back light
Testing rotary field direction possible without batteries, or with empty batteries

Ulasan Produk

Tidak ada ulasan