Beha Amprobe Clamp Meter

Sebelum PPN:
Rp12.999.900 - Rp33.999.900
Spesifikasi
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AMP-320-EUR TRMS AC/DC Clamp Meter Electrical Motor Maintenance

The Beha-Amprobe TRMS clamp meter is a new age device that measures the current up to 600A (AC/DC) and voltage up to 600V AC/DC. It features True-RMS sensing, low pass filters, and fast response processors for quick, error-free measurements. The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, enabling accurate current measurement of both large and small diameter wires. It includes 2xAAA 1.5V batteries, a carrying hard case, test leads, and a user’s manual. This offers a complete range of innovative measuring functions for modern electrical environments.

Functions include:
• Current, voltage and resistance measurement
• Capacitance and frequency measurement
• Measurement of ionisation current (μA DC range)
• Temperature measurement
• Continuity beeper
• Low pass filter
• Measurement of inrush current
• Non-contact voltage detection

Applications

Petrochemical
Oil and gas
Food and beverage
Pharmaceutical
Feature
Features and Benefits

True RMS Precision - ensuring accuracy in measuring both standard and non-linear electrical signals.
Comprehensive Multimeter Functions - from voltage and current to resistance, capacitance, and frequency, it’s your all-in-one solution for precise electrical measurements.
Bright, Backlit Display for Any Environment - the large, backlit LCD screen provides crystal-clear readings, ensuring you can work efficiently.
Rugged Build for Real-World Demands - boasts a robust and durable construction and its ergonomic design ensures a comfortable grip,
Advanced Safety Features - meets the latest safety standards so you know that you are protected.
Convenient Temperature Measurement - comes equipped with built-in temperature measurement capabilities, allowing you to seamlessly switch between electrical measurements and temperature readings with ease.
• Current measurement: 600A max. AC/DC
• Voltage measurement: 600V max. AC/DC
• 60kohm resistance measurement with a continuity beeper
• 5.00 Hz to 999.9Hz frequency measurement
• 2500μF capacitance measurement
• Micro-ampere range: From 0 to 2000μA DC (measures in series with cables, not with clamp)
• -40°C to 400°C temperature measurements (type K thermocouple)
• Diode test
• Tests 3-phase sequence and motor rotation to ensure proper connection of a motor to system
• An amp-tip function allows for precise measurement of current down to the tenth of an amp, enabling accurate current measurement of both large and small diameter wires
• Automatic range selection
• Minimum, maximum, average recording to capture variations automatically
• Zero adjustment, relative value measurement
• Back lit LCD display
• CAT III 600 V safety rated
• Auto power off
• Data hold
• Operating temperature ranges between 0°C and 40°C

Ulasan Produk

Tidak ada ulasan