Milton Roy Dosing Pump High Viscose HV PVC GM Series (Pompa Kimia)

Sebelum PPN:
Rp23.999.900 - Rp37.999.900
Spesifikasi
Accuracy± 2% of rated flow from 10% to 100% stroke
Base PlateStandard Configuration
Capacity ControlManual Adjustment
Liquid EndHigh Viscidity (PVC LE with spring loaded in check valves, ball/seat in 316SS)
MaterialHigh Viscose HV (PVC)
Maximum Suction Pressure (bar)2
Maximum Temperature of Pumped Liquid (°C)40
Motor250W,IEC71,4P,3-50-220/380V,IP55/F/TEFC
OptionStandard Configuration
Suction Lift (m)Up to 3 water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Liquid End
- Mechanical actuated diaphragm design
- Eliminate contour plates, easy for material pass
- PVC, PVDF & 316SS liquid end material
- High viscosity, slurry application
- Self-cleaning suction/discharge check valve

Drive End
- Variable eccentric drive mechanism for smooth sinusoidal flow
- Rugged construction designed to withstand tough environments
- Hard-wearing ball bearings to make pump work more stably
- Oil bath lubrication for all of drive components
- Lockable micrometer stroke, adjustment can be adjusted while pump is running or stopped

Ulasan Produk

Tidak ada ulasan