WIHA Water Pump Pliers QuickFix Classic (Tang Pipa)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Dimension (LxWxD) (mm)255x18x60
Overall Length (inch)10
Overall Length (mm)250
Pipe Diameter (inch)1 1/2
Spanner Size (mm)40
StandardsDIN ISO 8976

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions. Water pump pliers offer the optimal grip for all occasions. With detent adjustment, it offers maximum variability in the installation area, where the precise mechanical setting takes place automatically while gripping the work piece. Crushing injuries are prevented thanks to the integrated clamping protection. Double guidance based on a box joint ensures the greatest stability of the pliers. At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas. The handles of the pliers are made of anti-slip plastic and offer users a strong grip, even in oily or wet work situations. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. The robust water pump pliers are dirt resistant.
Use
For quick and optimal gripping and holding pipes and angular profiles such as hexagon nuts in installations.

Ulasan Produk

Tidak ada ulasan