Spesifikasi
| Size (mm) | 6-32 |
|---|---|
| Standard | DIN EN IEC 60900 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects your equipment : Fully insulated tools reduce the risk of short circuits. Offers you complete protection : Each tool is individually tested at 10,000 V AC and approved for 1,000 V AC. When working on live parts, user safety is paramount. With the tool set, including open-end wrenches and an adjustable spanner, electricians and electrical installers are optimally equipped for working on electrical installations. With a 15° angled jaw, the insulated open-end wrenches are perfect for installing terminals and sleeves in tight spaces. The included adjustable spanner is variably adjustable and has a maximum opening width of 30 mm. Damage to sensitive surfaces is minimized by the very smooth, parallel-moving jaws. The tools included in the set are subjected to a full inspection according to the international standard IEC 60900 and enable safe working near live parts up to 1,000 V AC. For electrical applications DIN EN IEC 60900.
Contents:
1x Insulated open-end wrench 6.0 x 160 mm, 90 x 160 mm (43026)
1x Insulated open-end wrench 7.0 x 160 mm, 90 x 160 mm (43027)
1x Insulated open-end wrench 8.0 x 160 mm, 100 x 160 mm (43028)
1x Insulated open-end wrench 9.0 x 160 mm, 100 x 160 mm (43029)
1x Insulated open-end wrench 10.0 x 160 mm, 110 x 160 mm (43030)
1x Insulated open-end wrench 11.0 x 160 mm, 110 x 160 mm (43031)
1x Insulated open-end wrench 12.0 x 160 mm, 130 x 160 mm (43032)
1x Insulated open-end wrench 13.0 x 160 mm, 135 x 160 mm (43033)
1x Insulated open-end wrench 14.0 x 160 mm, 145 x 160 mm (43034)
1x Insulated open-end wrench 15.0 x 160 mm, 150 x 160 mm (43035)
1x Insulated open-end wrench 16.0 x 160 mm, 160 x 160 mm (43036)
1x Insulated open-end wrench 17.0 x 160 mm, 160 x 160 mm (43037)
1x Insulated open-end wrench 18.0 x 160 mm, 175 x 160 mm (43038)
1x Insulated open-end wrench 19.0 x 160 mm, 175 x 160 mm (43039)
1x Insulated open-end wrench 22.0 x 160 mm, 195 x 160 mm (43040)
1x Insulated open-end wrench 24.0 x 160 mm, 225 x 160 mm (43041)
1x Insulated open-end wrench 27.0 x 160 mm, 250 x 160 mm (43042)
1x Insulated open-end wrench 30.0 x 160 mm, 290 x 160 mm (43043)
1x Insulated open-end wrench 32.0 x 160 mm, 310 x 160 mm (43044)
1x Adjustable wrench electric 0-30 mm variably adjustable 250 x 160;mm (43061)
1x suitcase
Contents:
1x Insulated open-end wrench 6.0 x 160 mm, 90 x 160 mm (43026)
1x Insulated open-end wrench 7.0 x 160 mm, 90 x 160 mm (43027)
1x Insulated open-end wrench 8.0 x 160 mm, 100 x 160 mm (43028)
1x Insulated open-end wrench 9.0 x 160 mm, 100 x 160 mm (43029)
1x Insulated open-end wrench 10.0 x 160 mm, 110 x 160 mm (43030)
1x Insulated open-end wrench 11.0 x 160 mm, 110 x 160 mm (43031)
1x Insulated open-end wrench 12.0 x 160 mm, 130 x 160 mm (43032)
1x Insulated open-end wrench 13.0 x 160 mm, 135 x 160 mm (43033)
1x Insulated open-end wrench 14.0 x 160 mm, 145 x 160 mm (43034)
1x Insulated open-end wrench 15.0 x 160 mm, 150 x 160 mm (43035)
1x Insulated open-end wrench 16.0 x 160 mm, 160 x 160 mm (43036)
1x Insulated open-end wrench 17.0 x 160 mm, 160 x 160 mm (43037)
1x Insulated open-end wrench 18.0 x 160 mm, 175 x 160 mm (43038)
1x Insulated open-end wrench 19.0 x 160 mm, 175 x 160 mm (43039)
1x Insulated open-end wrench 22.0 x 160 mm, 195 x 160 mm (43040)
1x Insulated open-end wrench 24.0 x 160 mm, 225 x 160 mm (43041)
1x Insulated open-end wrench 27.0 x 160 mm, 250 x 160 mm (43042)
1x Insulated open-end wrench 30.0 x 160 mm, 290 x 160 mm (43043)
1x Insulated open-end wrench 32.0 x 160 mm, 310 x 160 mm (43044)
1x Adjustable wrench electric 0-30 mm variably adjustable 250 x 160;mm (43061)
1x suitcase
Use
Application : Safely install terminals and sleeves, connect conductors, and fasten screws to busbars. For working on live parts up to 1,000 V AC.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rnP111996995-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
