Spesifikasi
| Standard | DIN EN ISO 6789 |
|---|---|
| Torque Range (N m) | 0.8-5 |
| Type | TorqueVario |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The TorqueVario-S torque screwdriver set provides the right torque for process reliability. The tool set includes an ergonomically shaped torque screwdriver handle with integrated numeric scale, 10 common bits for all applications, a bit holder, and an adjustment tool. All components are conveniently and clearly arranged in a high-quality, durable box. With its variably adjustable torque range of 0.8-5.0 Nm, the torque screwdriver covers a wide range of applications. The clearly audible and tactile signal when the torque is applied guarantees high-process reliability, preventing material damage and rework. With a release accuracy of ± 6%, the torque tool meets the requirements of EN-ISO 6789.
Contents:
1x Torque screwdriver TorqueVario-S variably adjustable torque limit 0.8 - 5 (26463)
1x Bit holder clamp with ball for torque screwdrivers with normal handle 1/4" (27526)
1x Setting tool for torque screwdrivers with normal handle 90 mm (26864)
1x Bit Standard 25 mm TORX 1/4" C6.3 T7 (01713)
1x Bit Standard 25 mm TORX 1/4" C6.3 T8 (01714)
1x Bit Standard 25 mm TORX 1/4" C6.3 T9 (01715)
1x Bit Standard 25 mm TORX 1/4" C6.3 T10 (01716)
1x Bit Standard 25 mm TORX 1/4" C6.3 T15 (01717)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 7IP (23175)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 8IP (23177)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 9IP (23179)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 10IP (23181)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 15IP (23183)
1x Box
Contents:
1x Torque screwdriver TorqueVario-S variably adjustable torque limit 0.8 - 5 (26463)
1x Bit holder clamp with ball for torque screwdrivers with normal handle 1/4" (27526)
1x Setting tool for torque screwdrivers with normal handle 90 mm (26864)
1x Bit Standard 25 mm TORX 1/4" C6.3 T7 (01713)
1x Bit Standard 25 mm TORX 1/4" C6.3 T8 (01714)
1x Bit Standard 25 mm TORX 1/4" C6.3 T9 (01715)
1x Bit Standard 25 mm TORX 1/4" C6.3 T10 (01716)
1x Bit Standard 25 mm TORX 1/4" C6.3 T15 (01717)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 7IP (23175)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 8IP (23177)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 9IP (23179)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 10IP (23181)
1x Bit Standard 25 mm TORX PLUS 1/4" C6.3 15IP (23183)
1x Box
Feature
- Variably adjustable torque covers a wide range of applications.- All tools safely and neatly stored in a robust, well-organised case.
- The right moment protects you against material damage and rework.
- With patented SoftFinish handle design that protects your hands and muscles while you work.
- Recommended by doctors and therapists of the AGR!
- Incl. factory test certificate.
- Supplied in a practical plastic box.
- Bit holders and shafts are not included in delivery.
- For controlled screwdriving with a fixed torque, in combination with a Wiha Torque 4 mm interchangeable blade.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r5P111996977-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
