Spesifikasi
| Dimensions (LxWxD) (mm) | 457x367x189.5 |
|---|---|
| Material | Polypropylene |
| Standards | Insulated tools tested according to IEC 60900. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In mobile use, it is not easy to carry all the necessary tools and at the same time keep them organized.
In addition to the basic equipment of high-quality hand tools, the compact and handy case offers sufficient room for additional tools thanks to 28 loops and compartments in combination with the large bottom tray. The tools can be clearly and neatly stored and easily removed. The ergonomic two-component handle guarantees a comfortable carrying experience of the case. Furthermore, the gas-filled shock absorbers make it easy to open and close the case. They prevent the case lid from inadvertently falling shut and thus protect fingers from being trapped. Made of robust polypropylene (PP), the case is especially sturdy and impact resistant, thus reliably protecting the contained tools. The lock equipment and an air pressure compensation valve additionally allow the tool case to be safely transported in airplanes. For the ideal basic equipment, the handy tool case is equipped with an assortment of high-quality hand tools.
For all types of fastening work, it contains six ergonomic, insulated SoftFinish slimFix screwdrivers and the compact, insulated PocketMax electric. For all holding, feeding and cutting tasks, a pair of insulated combination pliers and needle nose pliers as well as diagonal cutters are included. These insulated screwdrivers and pliers guarantee safe and protected work on electrical systems. The assortment is complemented by the insulating Multitool, the electrician's folding ruler and the electrician's spirit level.
Content:
1x Industrial electric needle nose pliers with cutting edge straight shape 200 mm, 8" (33178)
1x Industrial electric diagonal cutters with DynamicJoint 160 mm, 6 1/2" (43336)
1x Industrial electric combination pliers with DynamicJoint and OptiGrip with extra long cutting edge 180 mm, 7" (33186)
1x Screwdriver SoftFinish electric slimFix Slotted 3.5 mm x 100 mm (35446)
1x Screwdriver SoftFinish electric slimFix Slotted 4.0 mm x 100 mm (35390)
1x Screwdriver SoftFinish electric slimFix Slotted 5.5 mm x 125 mm (35391)
1x Screwdriver SoftFinish electric slimFix Phillips PH1 x 80 mm (10136)
1x Screwdriver SoftFinish electric slimFix Phillips PH2 x 100 mm (35394)
1x Screwdriver SoftFinish electric slimFix PlusMinus/Pozidriv SL/PZ2 x 100 mm (36330)
1x Electrician's Longlife folding ruler, 2 m metric, 10 segments 15 mm (42068)
1x Screwdriver with bit magazine PocketMax electric mixed with 4 slimBits (45296)
1x Electrician's spirit level 40 cm (42074)
1x Stripping multi-tool for round cables 125 mm, 5" (44242)
1x Case
In addition to the basic equipment of high-quality hand tools, the compact and handy case offers sufficient room for additional tools thanks to 28 loops and compartments in combination with the large bottom tray. The tools can be clearly and neatly stored and easily removed. The ergonomic two-component handle guarantees a comfortable carrying experience of the case. Furthermore, the gas-filled shock absorbers make it easy to open and close the case. They prevent the case lid from inadvertently falling shut and thus protect fingers from being trapped. Made of robust polypropylene (PP), the case is especially sturdy and impact resistant, thus reliably protecting the contained tools. The lock equipment and an air pressure compensation valve additionally allow the tool case to be safely transported in airplanes. For the ideal basic equipment, the handy tool case is equipped with an assortment of high-quality hand tools.
For all types of fastening work, it contains six ergonomic, insulated SoftFinish slimFix screwdrivers and the compact, insulated PocketMax electric. For all holding, feeding and cutting tasks, a pair of insulated combination pliers and needle nose pliers as well as diagonal cutters are included. These insulated screwdrivers and pliers guarantee safe and protected work on electrical systems. The assortment is complemented by the insulating Multitool, the electrician's folding ruler and the electrician's spirit level.
Content:
1x Industrial electric needle nose pliers with cutting edge straight shape 200 mm, 8" (33178)
1x Industrial electric diagonal cutters with DynamicJoint 160 mm, 6 1/2" (43336)
1x Industrial electric combination pliers with DynamicJoint and OptiGrip with extra long cutting edge 180 mm, 7" (33186)
1x Screwdriver SoftFinish electric slimFix Slotted 3.5 mm x 100 mm (35446)
1x Screwdriver SoftFinish electric slimFix Slotted 4.0 mm x 100 mm (35390)
1x Screwdriver SoftFinish electric slimFix Slotted 5.5 mm x 125 mm (35391)
1x Screwdriver SoftFinish electric slimFix Phillips PH1 x 80 mm (10136)
1x Screwdriver SoftFinish electric slimFix Phillips PH2 x 100 mm (35394)
1x Screwdriver SoftFinish electric slimFix PlusMinus/Pozidriv SL/PZ2 x 100 mm (36330)
1x Electrician's Longlife folding ruler, 2 m metric, 10 segments 15 mm (42068)
1x Screwdriver with bit magazine PocketMax electric mixed with 4 slimBits (45296)
1x Electrician's spirit level 40 cm (42074)
1x Stripping multi-tool for round cables 125 mm, 5" (44242)
1x Case
Use
The basic kit for electricians out on jobs, e.g. ideal for young workers starting their career.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pvP111996931-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
