WIHA Stripping Tool with Self-Rotating Drag Blade (Tang Pengupas Kabel)

Sebelum PPN:
Rp769.900
Spesifikasi
Area Stripped Diameter (mm²)4.0-28
Dimension (LxWxD) (mm)242x36x88
Overall Length (inch)6 1/2
Overall Length (mm)165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electricians frequently need to trim and skin cables when installing electrical systems. Their equipment would be incomplete without a stripping tool. Wiha's stripping tool guarantees precise, fast and safe stripping. With the infinitely variable, adjustable cutting depth using an adjusting screw, convenient stripping of all common round cable diameters from 4 - 28 mm is possible. The tool automatically adjusts from round to longitudinal cut due to the self-turning inner blade. The self-tensioning holding device also ensures reliable cable routing. A safety cap covers the knife and its hooked blade when carried and during storage. During application, the stripping tool lies perfectly in your hand at all times thanks to the large handle size. The tool handle also contains a spare blade.
Use
For precise, fast and safe stripping of all common round cables with diameters 4 mm – 28 mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait