WIHA Stripping and Assembly Tool Coaxial Cable (Tang Pengupas Kabel)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Area Stripped Diameter (mm²)6-8
Height (inch)5
Total Length (mm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Several work steps are required when processing a coaxial cable with an F-screw connector. The Wiha stripping and assembly tool offers the user all the necessary functions in a single, compact tool. Precisely stripping and skinning a coaxial cable with an outer diameter of 6 to 8 mm can be performed in just one step. The stripping process is quick and space-saving thanks to multiple rotations using two opposing pairs of blades. The pre-set finishing size is designed for standard F-screw connectors. In the next step, the integrated jaws allow the F-connectors to be twisted onto the already stripped cable. The open SW11 hexagon head then ensures easy installation and removal of the F-connector. Especially in tight work environments, the hexagon head offers excellent accessibility and is easy to operate. For safe and space-saving storage, the tool can be locked in the closed position with a slide. For stripping and dismantling all common coaxial cables (e.g., antenna and transmission cables) with an outer diameter of 6 to 8 mm. For installing and removing F-screw connectors.
When installing electrical systems, cables must be stripped repeatedly. A stripping tool is essential for this. Wiha's stripping tools guarantee precise, fast, and safe stripping.
Feature
- Narrow design improves accessibility in limited spaces such as with flush-mounted boxes.
- Dismantling and stripping coaxial cable in just one work session with fixed dimensions and length stop.
- Compact tool with all functions for processing and installing coaxial cables with F-plugs.

Ulasan Produk

Tidak ada ulasan