Spesifikasi
| Dimensions (mm) | 395x280x44.5 |
|---|---|
| Drive Size (inch) | 1/4 & 1/2 |
| Standard | DIN 3124 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increases your flexibility : Forward/backward rotation can be adjusted variably using the reversing lever.
Improves your efficiency : Tighten screws without interruption thanks to the fine-toothed ratchet wrench.
Simplifies your work : All tools are safely and neatly stored in a sturdy and well-organized L-Boxx.
Improves your efficiency : Thanks to all common socket wrench sizes combined with various bits in a storage system guaranteed by the L-Boxx, you are guaranteed to work to the fullest with easy mobility.
Meets your requirements : Precise fit, robust and easy to clean. Many different profiles are required for screwdriving and assembly work. The 60-piece socket wrench insert set from Wiha offers the user a large selection of the most common 1/4" and 1/2" socket wrench inserts in sizes 4 - 14 mm and 10 - 34 mm. This allows the user to easily tighten or open any screw connection. 19 bits, a bit holder, two ratchet wrenches, four extensions, and two universal joints complete the set and allow the user to be fully equipped for installation and assembly work. Furthermore, the ergonomically shaped SoftFinish screwdriver with magnetic bit holder guarantees screw connections that require very little hand force. The included ratchet wrench, combined with the selection of sockets, gives the user the necessary flexibility while working. When working with the ratchet wrench, the user has a short return angle thanks to the 72 fine-toothed teeth. The clockwise/anticlockwise rotation can be adjusted variably using the integrated changeover lever. In combination with the included extensions, low-lying nuts and screws can be easily reached. The sockets and extensions are mechanically locked. The change is performed by pressing the activation button. Made of high-quality chrome-vanadium steel, the socket wrench inserts are durable and robust, thanks in no small part to their corrosion-resistant and easy-to-clean surface. Thanks to the Wiha-designed L-Boxx, all tools are securely and neatly stored in a flexible transport and storage system. Their robust design means they can withstand the demands of any professional user, and the click mechanism makes them easy to stack and transport. The non-slip surface ensures a secure grip, even in oily or wet work environments. Conforms to DIN 3124.
Contents:
1x Ratchet wrench for socket wrench 1/4" reversible 128 x 160 mm (44666)
1x Ratchet wrench for socket wrench 1/2" reversible 257 x 160 mm (44709)
1x Socket wrench insert 1/4" external hexagon 4.0 x 160 mm (44669)
1x Socket wrench insert 1/4" external hexagon 5.0 x 160 mm (44670)
1x Socket wrench insert 1/4" external hexagon 5.5 x 160 mm (44671)
1x Socket wrench insert 1/4" external hexagon 6.0 x 160 mm (44672)
1x Socket wrench insert 1/4" external hexagon 7.0 x 160 mm (44673)
1x Socket wrench insert 1/4" external hexagon 8.0 x 160 mm (44674)
1x Socket wrench insert 1/4" external hexagon 9.0 x 160 mm (44675)
1x Socket wrench insert 1/4" external hexagon 10.0 x 160 mm (44676)
1x Socket wrench insert 1/4" external hexagon 11.0 x 160 mm (44678)
1x Socket wrench insert 1/4" external hexagon 12.0 x 160 mm (44679)
1x Socket wrench insert 1/4" external hexagon 13.0 x 160 mm (44680)
1x Socket wrench insert 1/4" external hexagon 14.0 x 160 mm (44681)
1x Socket wrench insert 1/2" double hexagon 10.0 x 160; mm (44715)
1x Socket wrench insert 1/2" double hexagon 11.0 x 160; mm (44716)
1x Socket wrench insert 1/2" double hexagon 12.0 x 160; mm (44717)
1x Socket wrench insert 1/2" double hexagon 13.0 x 160; mm (44718)
1x Socket wrench insert 1/2" double hexagon 14.0 x 160; mm (44719)
1x Socket wrench insert 1/2" double hexagon 15.0 x 160; mm (44720)
1x Socket wrench insert 1/2" double hexagon 16.0 x 160; mm (44721)
1x Socket wrench insert 1/2" double hexagon 17.0 x 160; mm (44722)
1x Socket wrench insert 1/2" double hexagon 18.0 x 160; mm (44723)
1x Socket wrench insert 1/2" double hexagon 19.0 x 160; mm (44724)
1x Socket wrench insert 1/2" double hexagon 21.0 x 160; mm (44726)
1x Socket wrench insert 1/2" double hexagon 22.0 x 160; mm (44727)
1x Socket wrench insert 1/2" double hexagon 24.0 x 160; mm (44729)
1x Socket wrench insert 1/2" double hexagon 27.0 x 160; mm (44732)
1x Socket wrench insert 1/2" double hexagon 30.0 x 160; mm (44735)
1x Socket wrench insert 1/2" double hexagon 32.0 x 160; mm (44737)
1x Socket wrench insert 1/2" double hexagon 34.0 x 160; mm (44738)
1x Extension 1/4" for socket wrench inserts 75 x 160 mm (44667)
1x Extension 1/4" for socket wrench inserts 150 x 160 mm (44668)
1x Extension 1/2" for socket wrench inserts 150 x 160 mm (44711)
1x Extension 1/2" for socket wrench inserts 250 x 160 mm (44712)
1x Cardan joint with ball Internal square, external square 1/4" (44682)
1x Cardan joint with ball Internal square, external square 1/2" (44739)
1x Screwdriver with bit holder SoftFinish magnetic 1/4" 112 x 160 mm (32160)
1x CentroFix Force bit holder, mechanically lockable, 1/4", magnetic in box, 60 x 160 mm (39133)
1x Bit Standard 25 mm slotted head 1/4" C6.3 4.5 x 160; mm (01623)
1x Bit Standard 25 mm slotted head 1/4" C6.3 5.5 x 160; mm (01624)
1x Bit Standard 25 mm slotted head 1/4" C6.3 6.5 x 160; mm (01626)
1x Bit Standard 25 mm Phillips 1/4" C6.3 PH1 (01657)
1x Bit Standard 25 mm Phillips 1/4" C6.3 PH2 (01658)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ1 (01688)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ2 (01689)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ3 (01690)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T10 (01716)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T15 (01717)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T20 (01718)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T25 (01719)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T27 (01720)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T30 (01721)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T40 (01722)
1x Bit Standard 25 mm hexagon 1/4" C6.3 3.0 x 160; mm (01705)
1x Bit Standard 25 mm hexagon 1/4" C6.3 4.0 x 160; mm (01706)
1x Bit Standard 25 mm hexagon 1/4" C6.3 5.0 x 160; mm (01707)
1x Bit Standard 25 mm hexagon 1/4" C6.3 6.0 x 160; mm (01708)
1x Tool shaft with ball Internal square, internal hexagon 1/4" C6.3 (01933)
1x L-BOXX
Improves your efficiency : Tighten screws without interruption thanks to the fine-toothed ratchet wrench.
Simplifies your work : All tools are safely and neatly stored in a sturdy and well-organized L-Boxx.
Improves your efficiency : Thanks to all common socket wrench sizes combined with various bits in a storage system guaranteed by the L-Boxx, you are guaranteed to work to the fullest with easy mobility.
Meets your requirements : Precise fit, robust and easy to clean. Many different profiles are required for screwdriving and assembly work. The 60-piece socket wrench insert set from Wiha offers the user a large selection of the most common 1/4" and 1/2" socket wrench inserts in sizes 4 - 14 mm and 10 - 34 mm. This allows the user to easily tighten or open any screw connection. 19 bits, a bit holder, two ratchet wrenches, four extensions, and two universal joints complete the set and allow the user to be fully equipped for installation and assembly work. Furthermore, the ergonomically shaped SoftFinish screwdriver with magnetic bit holder guarantees screw connections that require very little hand force. The included ratchet wrench, combined with the selection of sockets, gives the user the necessary flexibility while working. When working with the ratchet wrench, the user has a short return angle thanks to the 72 fine-toothed teeth. The clockwise/anticlockwise rotation can be adjusted variably using the integrated changeover lever. In combination with the included extensions, low-lying nuts and screws can be easily reached. The sockets and extensions are mechanically locked. The change is performed by pressing the activation button. Made of high-quality chrome-vanadium steel, the socket wrench inserts are durable and robust, thanks in no small part to their corrosion-resistant and easy-to-clean surface. Thanks to the Wiha-designed L-Boxx, all tools are securely and neatly stored in a flexible transport and storage system. Their robust design means they can withstand the demands of any professional user, and the click mechanism makes them easy to stack and transport. The non-slip surface ensures a secure grip, even in oily or wet work environments. Conforms to DIN 3124.
Contents:
1x Ratchet wrench for socket wrench 1/4" reversible 128 x 160 mm (44666)
1x Ratchet wrench for socket wrench 1/2" reversible 257 x 160 mm (44709)
1x Socket wrench insert 1/4" external hexagon 4.0 x 160 mm (44669)
1x Socket wrench insert 1/4" external hexagon 5.0 x 160 mm (44670)
1x Socket wrench insert 1/4" external hexagon 5.5 x 160 mm (44671)
1x Socket wrench insert 1/4" external hexagon 6.0 x 160 mm (44672)
1x Socket wrench insert 1/4" external hexagon 7.0 x 160 mm (44673)
1x Socket wrench insert 1/4" external hexagon 8.0 x 160 mm (44674)
1x Socket wrench insert 1/4" external hexagon 9.0 x 160 mm (44675)
1x Socket wrench insert 1/4" external hexagon 10.0 x 160 mm (44676)
1x Socket wrench insert 1/4" external hexagon 11.0 x 160 mm (44678)
1x Socket wrench insert 1/4" external hexagon 12.0 x 160 mm (44679)
1x Socket wrench insert 1/4" external hexagon 13.0 x 160 mm (44680)
1x Socket wrench insert 1/4" external hexagon 14.0 x 160 mm (44681)
1x Socket wrench insert 1/2" double hexagon 10.0 x 160; mm (44715)
1x Socket wrench insert 1/2" double hexagon 11.0 x 160; mm (44716)
1x Socket wrench insert 1/2" double hexagon 12.0 x 160; mm (44717)
1x Socket wrench insert 1/2" double hexagon 13.0 x 160; mm (44718)
1x Socket wrench insert 1/2" double hexagon 14.0 x 160; mm (44719)
1x Socket wrench insert 1/2" double hexagon 15.0 x 160; mm (44720)
1x Socket wrench insert 1/2" double hexagon 16.0 x 160; mm (44721)
1x Socket wrench insert 1/2" double hexagon 17.0 x 160; mm (44722)
1x Socket wrench insert 1/2" double hexagon 18.0 x 160; mm (44723)
1x Socket wrench insert 1/2" double hexagon 19.0 x 160; mm (44724)
1x Socket wrench insert 1/2" double hexagon 21.0 x 160; mm (44726)
1x Socket wrench insert 1/2" double hexagon 22.0 x 160; mm (44727)
1x Socket wrench insert 1/2" double hexagon 24.0 x 160; mm (44729)
1x Socket wrench insert 1/2" double hexagon 27.0 x 160; mm (44732)
1x Socket wrench insert 1/2" double hexagon 30.0 x 160; mm (44735)
1x Socket wrench insert 1/2" double hexagon 32.0 x 160; mm (44737)
1x Socket wrench insert 1/2" double hexagon 34.0 x 160; mm (44738)
1x Extension 1/4" for socket wrench inserts 75 x 160 mm (44667)
1x Extension 1/4" for socket wrench inserts 150 x 160 mm (44668)
1x Extension 1/2" for socket wrench inserts 150 x 160 mm (44711)
1x Extension 1/2" for socket wrench inserts 250 x 160 mm (44712)
1x Cardan joint with ball Internal square, external square 1/4" (44682)
1x Cardan joint with ball Internal square, external square 1/2" (44739)
1x Screwdriver with bit holder SoftFinish magnetic 1/4" 112 x 160 mm (32160)
1x CentroFix Force bit holder, mechanically lockable, 1/4", magnetic in box, 60 x 160 mm (39133)
1x Bit Standard 25 mm slotted head 1/4" C6.3 4.5 x 160; mm (01623)
1x Bit Standard 25 mm slotted head 1/4" C6.3 5.5 x 160; mm (01624)
1x Bit Standard 25 mm slotted head 1/4" C6.3 6.5 x 160; mm (01626)
1x Bit Standard 25 mm Phillips 1/4" C6.3 PH1 (01657)
1x Bit Standard 25 mm Phillips 1/4" C6.3 PH2 (01658)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ1 (01688)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ2 (01689)
1x Bit Standard 25 mm Pozidriv 1/4" C6.3 PZ3 (01690)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T10 (01716)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T15 (01717)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T20 (01718)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T25 (01719)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T27 (01720)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T30 (01721)
1x Bit Standard 25 mm TORX® 1/4" C6.3 T40 (01722)
1x Bit Standard 25 mm hexagon 1/4" C6.3 3.0 x 160; mm (01705)
1x Bit Standard 25 mm hexagon 1/4" C6.3 4.0 x 160; mm (01706)
1x Bit Standard 25 mm hexagon 1/4" C6.3 5.0 x 160; mm (01707)
1x Bit Standard 25 mm hexagon 1/4" C6.3 6.0 x 160; mm (01708)
1x Tool shaft with ball Internal square, internal hexagon 1/4" C6.3 (01933)
1x L-BOXX
Use
Application : For installation and assembly work.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/khP111996737-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
