Spesifikasi
| Standard | IEC 60900 |
|---|---|
| Type | slimVario |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simplifies your work : All tools are safely and neatly stored in a sturdy, well-organised case.
Improves your efficiency : Space saving due to extensive exchange shaft system.
Provides you complete protection : Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Increases your safety : Wiha slimBits provide good, protected access to deep-set screws.
In their daily work on live parts, electricians often encounter various screw profiles. With the SoftFinish screwdriver handle, including replaceable slimBits, multiple applications can be covered without having to carry a separate screwdriver handle for each profile. The ergonomically shaped screwdriver handle with anti-roll feature also fits comfortably in the hand and protects tendons and joints while working. Thanks to Wiha slimTechnology, the included slimBits, with their blades up to 33% slimmer, can easily reach even deep-lying screw and spring elements. The insulated screwdriver handle and slimBits are subjected to an individual piece test in accordance with the international IEC 60900 standard, enabling safe working on live parts up to 1,000 V AC.
Manufactured according to IEC 60900.
Contents:
1x Screwdriver with bit holder SoftFinish electric slimVario 6.0 x 160 mm (41229)
1x Screwdriver with bit holder SoftFinish electric slimVario for slimBits 6.0 x 160 mm (34577)
1x Bit slimBit electric slotted head 2.5 x 160;mm x 75 x 160;mm (34578)
1x Bit slimBit electric slotted head 3.5 x 160;mm x 75 x 160;mm (41159)
1x Bit slimBit electric slotted head 5.5 x 160;mm x 75 x 160;mm (34581)
1x Bit slimBit electric Pozidriv PZ1 x 75 x 160;mm (34585)
1x Bit slimBit electric Pozidriv PZ2 x 75 x 160;mm (34586)
1x Bit slimBit electric PlusMin/Pozidriv SL/PZ1 x 75 x 160;mm (34589)
1x Bit slimBit electric PlusMin/Pozidriv SL/PZ2 x 75 x 160;mm (34590)
1x Foldable pencil case
Improves your efficiency : Space saving due to extensive exchange shaft system.
Provides you complete protection : Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Increases your safety : Wiha slimBits provide good, protected access to deep-set screws.
In their daily work on live parts, electricians often encounter various screw profiles. With the SoftFinish screwdriver handle, including replaceable slimBits, multiple applications can be covered without having to carry a separate screwdriver handle for each profile. The ergonomically shaped screwdriver handle with anti-roll feature also fits comfortably in the hand and protects tendons and joints while working. Thanks to Wiha slimTechnology, the included slimBits, with their blades up to 33% slimmer, can easily reach even deep-lying screw and spring elements. The insulated screwdriver handle and slimBits are subjected to an individual piece test in accordance with the international IEC 60900 standard, enabling safe working on live parts up to 1,000 V AC.
Manufactured according to IEC 60900.
Contents:
1x Screwdriver with bit holder SoftFinish electric slimVario 6.0 x 160 mm (41229)
1x Screwdriver with bit holder SoftFinish electric slimVario for slimBits 6.0 x 160 mm (34577)
1x Bit slimBit electric slotted head 2.5 x 160;mm x 75 x 160;mm (34578)
1x Bit slimBit electric slotted head 3.5 x 160;mm x 75 x 160;mm (41159)
1x Bit slimBit electric slotted head 5.5 x 160;mm x 75 x 160;mm (34581)
1x Bit slimBit electric Pozidriv PZ1 x 75 x 160;mm (34585)
1x Bit slimBit electric Pozidriv PZ2 x 75 x 160;mm (34586)
1x Bit slimBit electric PlusMin/Pozidriv SL/PZ1 x 75 x 160;mm (34589)
1x Bit slimBit electric PlusMin/Pozidriv SL/PZ2 x 75 x 160;mm (34590)
1x Foldable pencil case
Use
Application : For screwdriving work on live parts up to 1,000 V AC.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jaP111996694-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
