Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Drive Size (inch) | 1/4 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's not uncommon for tradesmen out on jobs to need a screwdriver with a specific profile but not have the precise one within reach when they need it. The Wiha screwdriver with the LiftUp 25 bit magazine puts an end to such problems, because with only one tool you have 12 different drives at hand anytime, anywhere. LiftUp thus replaces an entire screwdriver set. At the press of a button, the bit magazine at the handle end comes out, delivering the 25 mm bits with a 1/4" drive ready for removal. The contained standard bits can be used for both manual and machine operation. Thanks to its large volume, the ergonomically shaped two-component handle ensures optimum power transmission and maximum torque values. Powerful screw fastening or loosening is therefore particularly easy for the hand.
Content:
1x Bit Standard 25 mm Slotted 1/4" C6,3 5.5 mm (01624)
1x Bit Standard 25 mm Phillips 1/4" C6,3 PH2 (01658)
1x Bit Standard 25 mm Pozidriv 1/4" C6,3 PZ1 (01688)
1x Bit Standard 25 mm Pozidriv 1/4" C6,3 PZ2 (01689)
1x Bit Standard 25 mm Pozidriv 1/4" C6,3 PZ3 (01690)
1x Bit Standard 25 mm TORX 1/4" C6,3 T15 (01717)
1x Bit Standard 25 mm TORX 1/4" C6,3 T20 (01718)
1x Bit Standard 25 mm TORX 1/4" C6,3 T25 (01719)
1x Bit Standard 25 mm TORX 1/4" C6,3 T30 (01721)
1x Bit Standard 25 mm Hexagon 1/4" C6,3 3.0 mm (01705)
1x Bit Standard 25 mm Hexagon 1/4" C6,3 4.0 mm (01706)
1x Bit Standard 25 mm Hexagon 1/4" C6,3 5.0 mm (01707)
Content:
1x Bit Standard 25 mm Slotted 1/4" C6,3 5.5 mm (01624)
1x Bit Standard 25 mm Phillips 1/4" C6,3 PH2 (01658)
1x Bit Standard 25 mm Pozidriv 1/4" C6,3 PZ1 (01688)
1x Bit Standard 25 mm Pozidriv 1/4" C6,3 PZ2 (01689)
1x Bit Standard 25 mm Pozidriv 1/4" C6,3 PZ3 (01690)
1x Bit Standard 25 mm TORX 1/4" C6,3 T15 (01717)
1x Bit Standard 25 mm TORX 1/4" C6,3 T20 (01718)
1x Bit Standard 25 mm TORX 1/4" C6,3 T25 (01719)
1x Bit Standard 25 mm TORX 1/4" C6,3 T30 (01721)
1x Bit Standard 25 mm Hexagon 1/4" C6,3 3.0 mm (01705)
1x Bit Standard 25 mm Hexagon 1/4" C6,3 4.0 mm (01706)
1x Bit Standard 25 mm Hexagon 1/4" C6,3 5.0 mm (01707)
Use
The alternative to a set of screwdrivers. Ideal for screw fastening when out on jobs.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/glP111996597-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
